Shop All Wire Rooms and Partitions
Wirecrafters
Run Post, 2 In x 12 ft 5-1/4 In
Mfr # RP12
Zoro # G1994540
original price:
$165.72
13% off
new price: $142.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 12.4 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RP12
- Zoro # G1994540
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12.4 ft |
Overall Width | 2 in |
Post Width | 2 in |
Post Height | 12 ft. 5-1/4" |
Base Plate Width | 2 in |
Overall Depth | 2 in |
Base Plate Depth | 7 in |
Footplate Width | 2 in |
Overall Dimensions | 12.4 ft H |
Footplate Depth | 7 in |
Post Depth | 2 in |
Description
Product Type Stock Posts, Powder Coated, Overall Height 12.4 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Run Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Manufacturer Model Number 112-1012, 112RW-1012RW, AP12, Footplate Depth 7 in, Footplate Width 2 in, Line Post, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-CH)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU5)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- Wirecrafters Wire Rooms and Partitions