Shop All Wire Rooms and Partitions
Wirecrafters
Run Post, 2 In x 10 ft 5-1/4 In
Mfr # RP10
Zoro # G1994583
product price: $98.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$98.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 10.4 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RP10
- Zoro # G1994583
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10.4 ft |
Overall Width | 2 in |
Post Height | 10 ft. 5-1/4" |
Base Plate Width | 2 in |
Base Plate Depth | 7 in |
Overall Depth | 2 in |
Post Width | 2 in |
Footplate Depth | 7 in |
Footplate Width | 2 in |
Post Depth | 2 in |
Overall Dimensions | 10.4 ft H |
Description
Product Type Stock Posts, Powder Coated, Overall Height 10.4 ft, Post Depth 2 in, Post Width 2 in, Mounting Hardware Included Run Post Hardware Pack, Gray, Steel, Includes Welded-On Base Plate (Mfr. No. BP27), Includes Mounting Hardware Yes, Compatible Manufacturer Model Number 110-1010, 110RW-1010RW, AP10, Footplate Depth 7 in, Footplate Width 2 in, Line Post, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- ZORO SELECT Floor Protector Cap 1" x 1", 4PK (5GRR1)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD8710)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- HUSKY RACK & WIRE Post Corner (V5608)
- Wirecrafters Wire Rooms and Partitions