Shop All Wire Rooms and Partitions
Wirecrafters
Post to Wall Clip, Powder Coated
Mfr # OPCLCT2H
Zoro # G3467250
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Hardware and Accessories
- Material Steel
- Finish Powder Coated
- Includes Hardware
- Function Clip to Secure Post to Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # OPCLCT2H
- Zoro # G3467250
- Country of Origin United States
- Category Wire Rooms and Partitions
Details
Wire Room Components | Wire Partition Hardware and Accessories |
Item | Post to Wall Clip |
Material | Steel |
Finish | Powder Coated |
Includes | Hardware |
Function | Clip to Secure Post to Wall |
Standards | ANSI, OSHA, RIA |
For Use With | Mfr. No. RP8, CP8, RP10, CP10, RP12, CP12 |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Number of Clips | 1 |
Number of Pieces | 1 |
Product Type | Post to Wall Clip |
Compatible Manufacturer Model Number | CP10, CP12, CP8, RP10, RP12, RP8 |
Description
Post to Wall Clip, Powder Coated, Steel, Bolt-On, Gray, Compatible Manufacturer Model Number CP10, CP12, CP8, RP10, RP12, RP8, Includes Hardware, Number of Clips 1, Number of Pieces 1, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment box, adjustable opening, for small part storage (215-95)
- ORBIS Blue Collapsible Bulk Container, Plastic, 28.9 cu ft Volume Capacity (906069)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- GLOBAL INDUSTRIAL Hardware Kit for Modular Wire Partitions Box of 100 (270015)
- Wirecrafters Wire Rooms and Partitions