Shop All Wire Rooms and Partitions
Wirecrafters
Physical Barrier Run Post, 4Inx5ft3-1/4In
Mfr # RP5
Zoro # G1994647
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Posts
- Material Steel
- Overall Height 5.3 ft
- Overall Width 2 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RP5
- Zoro # G1994647
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 5.3 ft |
Overall Width | 2 in |
Base Plate Width | 9 in |
Base Plate Depth | 7 in |
Post Width | 2 in |
Post Height | 5 ft. 3-1/4" |
Overall Depth | 4 in |
Footplate Depth | 4 in |
Footplate Width | 9 in |
Description
Post, Overall Height 5.3 ft, Post Width 2 in, Gray, Powder Coated, Includes Mounting Hardware Yes, Run Post, Footplate Depth 4 in, Footplate Width 9 in, Steel, Mounting Hardware Included Welded-On 4 x 9 in Base Plate (Mfr. No. BP49), Compatible Brand and Series WireCrafters, Compatible Manufacturer Model Number 15-105, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Carrier, 880 lb. (29PH16)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HALLOWELL 20 ga. ga. Antimicrobial Steel Storage Cabinet, 36 in W, 78 in H, Stationary (835W18A-PL-AM)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions