Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 9 ft x 5ft, Enamel
Mfr # 95
Zoro # G6603401
product price: $224.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$224.99
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 9 ft
- Color Gray
- Finish Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 95
- Zoro # G6603401
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 9 ft |
Post Width | 2" |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Overall Width | 108 in |
Overall Height | 60 in |
Overall HxW | 60 in x 108 in |
Wire Mesh Opening Width | 2 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 108 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- CHICAGO-LATROBE 5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2 (56340)
- BOSCH Auxiliary Handle (1617000459)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- ECONOLINE Tubing, Red Per Foot (413422)
- Wirecrafters Machine Tool Parts