Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 8 ft x 5ft, Enamel
Mfr # 85
Zoro # G6605641
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$192.99
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 8 ft
- Color Gray
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 85
- Zoro # G6605641
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 8 ft |
Post Width | 2" |
Overall Height | 60 in |
Wire Mesh Opening Width | 2 in |
Overall Width | 96 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Overall HxW | 60 in x 96 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 96 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 9/64 (68809)
- KYOCERA Turning Toolholder, MCLNL 124B (MCLNL124B)
- CROWN TOOLS Corner Chisel (21070)
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- Wirecrafters Machine Guard Parts