Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 7 ft x 5ft, Enamel
Mfr # 75
Zoro # G6605510
product price: $173.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$173.99
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 7 ft
- Color Gray
- For Use With Mfr. No. RP6, CP6, HDR356, HDR456
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 75
- Zoro # G6605510
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 7 ft |
Post Width | 2" |
Wire Mesh Opening Height | 1 in |
Overall Height | 60 in |
Overall HxW | 60 in x 84 in |
Overall Width | 84 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 84 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- ZORO SELECT Alloy Steel Taper Tap, 8-32 (CCT1060-127)
- Wirecrafters Machine Guard Parts