Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 5 ft x 5ft, Enamel
Mfr # 55
Zoro # G6605678
product price: $154.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 5 ft
- Color Gray
- Post Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 55
- Zoro # G6605678
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 5 ft |
Post Width | 2" |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Overall Height | 60 in |
Overall Width | 60 in |
Overall HxW | 60 in x 60 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 60 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ (2210)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- PANASONIC Battery Charger For Li-Ion 10.8V-28.8V (EY0L82B)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- ZORO SELECT Alloy Steel Taper Tap, 10-32 (CCT1060-46)
- ULTRA-DEX USA Screw, XNS-510 (XNS-510)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- Wirecrafters Machine Guard Parts