Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 3 ft x 5ft, Enamel
Mfr # 35
Zoro # G6605632
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$117.99
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 3 ft
- Color Gray
- Standards ANSI, OSHA, RIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 35
- Zoro # G6605632
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 3 ft |
Post Width | 2" |
Overall HxW | 60 in x 36 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Overall Width | 36 in |
Wire Mesh Opening Width | 2 in |
Overall Height | 60 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 36 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Spindle 2 220112 207204 (207209)
- MOODY TOOL Steel Handle JIS Driver Set, 4 Pc (58-0219)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-11 (CCT1060-100)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- ULTRA-DEX USA Clamp, CL-12 (CL-12)
- Wirecrafters Machine Tool Parts