Shop All Machine Guard Parts
Wirecrafters
Physical Barrier Panel, 2 ft x 5ft, Enamel
Mfr # 25
Zoro # G6605440
product price: $84.45
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$84.45
Free 30-Day Returns
Key Features
- Components Panels
- Height 5 ft
- Width 2 ft
- Color Gray
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 25
- Zoro # G6605440
- Country of Origin United States
- Category Machine Guard Parts
Dimensions
Height | 5 ft |
Width | 2 ft |
Post Width | 2" |
Overall Width | 24 in |
Overall HxW | 60 in x 24 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Overall Height | 60 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 24 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- IRWIN Die, Threat Size: 1/8"-27, NPT, HRT (7402)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477900)
- WIRECRAFTERS Physical Barrier Panel, 1 ft x 5ft, Enamel (15)
- WIRECRAFTERS Physical Barrier Panel, 3 ft x 5ft, Enamel (35)
- WIRECRAFTERS Physical Barrier Panel, 6 ft x 5ft, Enamel (65)
- WIRECRAFTERS Physical Barrier Panel, 5 ft x 5ft, Enamel (55)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- Wirecrafters Machine Guard Parts