Shop All Storage Building Hardware
Wirecrafters
Physical Barrier Panel, 10 ftx5 ft, Enamel
Mfr # 105
Zoro # G2691687
product price: $217.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Height 5 ft
- Width 10 ft
- Finish Enamel
- Material Steel
- Post Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 105
- Zoro # G2691687
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 5 ft |
Width | 10 ft |
Post Width | 2" |
Panel Width | 120" |
Panel Height | 5.0 ft. |
Base Plate Depth | 7" |
Base Plate Width | 2" |
Overall Width | 120 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Overall Height | 60 in |
Description
Mesh Panel, Gray, Steel, Enamel, Overall Width 120 in, Overall Height 60 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Stackable, Includes Mounting Hardware No, Wire Thickness 10 ga, Method of Construction Crimped and Woven, Compatible Manufacturer Model Number CP6, HDR356, HDR456, RP6, ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H (14449606)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- SP SCIENCEWARE Pail, Lid, Polyethylene, 14 Quart (F16772-0000)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- Wirecrafters Storage Building Hardware