Shop All Wire Rooms and Partitions
Wirecrafters
Physical Barrier Hinged Door, 3 ft x 5 ft
Mfr # HDR355
Zoro # G9895663
product price: $620.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$620.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors and Gates
- Material Woven Wire Mesh
- Overall Height 60 in
- Door Height 60 in
- Door Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # HDR355
- Zoro # G9895663
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 60 in |
Door Height | 60 in |
Door Width | 36 in |
Post Width | 2" |
Post Height | 5 ft. 3-1/4" |
Height | 5 ft |
Base Plate Depth | 9" |
Base Plate Width | 4" |
Width | 3 ft 4 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Description
Physical Barrier Hinged Door, Door Height 60 in, Door Width 36 in, Wire Mesh Opening Height 1 in, Wire Mesh Opening Width 2 in, Gray, Enamel, Includes Mounting Hardware Yes, Includes (2) Door Posts, Wire Thickness 7/64 in, Padlock, Hinged, Compatible Manufacturer Model Number 105, 15, 25, 35, 45, 55, 65, 75, 85, 95, CP5, RP5, Method of Construction Welded, Mounting Hardware Included (2) Door Posts, Door Hardware, ANSI/RIA R15.06 2012, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Industrial Grade Polymer Divider, Black, 20 1/2 in L, 11 5/16 in H, 6 PK (42222)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- 80/20 Deluxe Leveling Foot, For Extrusions (2192)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Partition Panel, 3 ft x 4 ft, Enamel (38)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- Wirecrafters Wire Rooms and Partitions