Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 9 ft x 4ft, Powder Coated
Mfr # 912RW
Zoro # G9896223
product price: $448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 108 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 912RW
- Zoro # G9896223
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 108 in |
Overall Depth | 1 in |
Panel Width | 108" |
Panel Height | 4.0 ft. |
Post Width | 2" |
Mesh Size | 2 in x 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 12 ft H x 108 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 108 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- ZORO SELECT Drum Tap, (M)NPT 2 In., Aluminum (2GF)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060BL)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 6'W, Yellow (184905)
- Wirecrafters Wire Rooms and Partitions