Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 8 ft x 5ft, Powder Coated
Mfr # 810RW
Zoro # G9896284
product price: $315.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 96 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 810RW
- Zoro # G9896284
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 96 in |
Post Width | 2" |
Panel Height | 5.0 ft. |
Mesh Size | 2 in x 2 in |
Overall Depth | 1 in |
Panel Width | 96" |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Overall Dimensions | 10 ft H x 96 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 96 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- HONEYWELL Fire Rated Security Box, 0.48 cu ft, 9.1 lb, Keyed Lock (6109)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-R)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- ZORO SELECT In Line Wire Partition Post, Height 6 Ft (19N876)
- Wirecrafters Wire Rooms and Partitions