Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 8 ft x 4 ft, Enamel
Mfr # 812
Zoro # G9896327
product price: $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 96 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 812
- Zoro # G9896327
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 96 in |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Overall Depth | 1 in |
Panel Width | 96" |
Panel Height | 4.0 ft. |
Wire Mesh Opening Height | 1 in |
Overall Dimensions | 12 ft H x 96 in W x 1 in D |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 96 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (11E-7)
- FLEMING SUPPLY Supply Parts and Tackle Toolbox with 5 compartments, 10.5 in H x 10 in W (364645IFA)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions