Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 7 ft x 5 ft, Enamel
Mfr # 710
Zoro # G9896397
product price: $362.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 84 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 710
- Zoro # G9896397
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 84 in |
Overall Depth | 1 in |
Panel Width | 84" |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Panel Height | 5.0 ft. |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Overall Dimensions | 10 ft H x 84 in W x 1 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 84 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 14 Deep (AMG WT-1448)
- CLOSETMAID Bracket Shelf Support, 20 in (1166)
- RUBBERMAID .625 in. H X 48 in. W X 10 in. D White Wood Shelf Board (FG4B2600WHT)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- Wirecrafters Wire Rooms and Partitions