Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 7 ft x 4ft, Powder Coated
Mfr # 712RW
Zoro # G9896241
product price: $400.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 84 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 712RW
- Zoro # G9896241
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 84 in |
Panel Width | 84" |
Post Width | 2" |
Panel Height | 4.0 ft. |
Mesh Size | 2 in x 2 in |
Overall Depth | 1 in |
Overall Dimensions | 12 ft H x 84 in W x 1 in D |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 84 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W (80204851361148)
- FLEX-STRUT Shelf Bracket, RH, 8" (FS-5600-8R E/G)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- SAF-T-FENCE Wire Partition Panel, 94 In x 58 In (SAF-9458)
- Wirecrafters Wire Rooms and Partitions