Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 6 ft x 4ft, Powder Coated
Mfr # 612RW
Zoro # G9896257
product price: $342.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 72 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 612RW
- Zoro # G9896257
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 72 in |
Mesh Size | 2 in x 2 in |
Overall Depth | 1 in |
Panel Width | 72" |
Post Width | 2" |
Panel Height | 4.0 ft. |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 12 ft H x 72 in W x 1 in D |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 72 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (17-6)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Yellow (30178YELLO)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- Wirecrafters Wire Rooms and Partitions