Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 6 ft x 4 ft, Enamel
Mfr # 68
Zoro # G1994367
product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 72 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 68
- Zoro # G1994367
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 72 in |
Mesh Size | 2 in x 1 in |
Panel Height | 4.0 ft. |
Post Width | 2" |
Panel Width | 72" |
Overall Depth | 1 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Overall Dimensions | 8 ft H x 72 in W x 1 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 72 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- ENPAC Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1220-YE)
- ORBIS Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W (SO4815-11GRAY)
- RUBBERMAID Black/Gray Attached Lid Container, Plastic (RMAP080000)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- Wirecrafters Wire Rooms and Partitions