Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 5 ft x 5 ft, Enamel
Mfr # 510
Zoro # G2201790
product price: $270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 60 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 510
- Zoro # G2201790
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 60 in |
Panel Width | 60" |
Post Width | 2" |
Panel Height | 5.0 ft. |
Mesh Size | 2 in x 1 in |
Overall Depth | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Overall Dimensions | 10 ft H x 60 in W x 1 in D |
Wire Mesh Opening Width | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 60 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- 80/20 Hexagon Side Bottom - Black (9273)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Beige (30636BEIGE)
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Physical Barrier Hinged Door, 3 ft x 5 ft (HDR355)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- HUSKY RACK & WIRE Tunnel Slide Door (V590308)
- Wirecrafters Wire Rooms and Partitions