Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 5 ft x 4 ft, Enamel
Mfr # 512
Zoro # G9896354
product price: $329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 60 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 512
- Zoro # G9896354
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 60 in |
Panel Height | 4.0 ft. |
Panel Width | 60" |
Post Width | 2" |
Overall Depth | 1 in |
Mesh Size | 2 in x 1 in |
Wire Mesh Opening Height | 1 in |
Overall Dimensions | 12 ft H x 60 in W x 1 in D |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 60 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- GLOBAL EQUIPMENT Black Coat Rack with Bars - Wall Mount - 36"W x 24"D x 6"H (184444B)
- LYON BSR Welded Upright (DD64243)
- SENTRY SAFE Hotel Safe, 0.4 cu ft, 20 lb (H060ES)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- Wirecrafters Wire Rooms and Partitions