Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 4 ft x 5ft, Powder Coated
Mfr # 410RW
Zoro # G1994470
product price: $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 48 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 410RW
- Zoro # G1994470
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 48 in |
Panel Height | 5.0 ft. |
Panel Width | 48" |
Overall Depth | 1 in |
Mesh Size | 2 in x 2 in |
Post Width | 2" |
Overall Dimensions | 10 ft H x 48 in W x 1 in D |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 48 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 18 Deep (AMG WT-1896)
- 80/20 End Cap Black W/Push-Ins 40-8080 (40-2050)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Green (269680GN)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Woven Wire Partition, 2 sided, Slide door (10102)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Welded Wire Partition, 2 Sided, Hinge Door (882RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- Wirecrafters Wire Rooms and Partitions