Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 4 ft x 5 ft, Enamel
Mfr # 410
Zoro # G2201809
product price: $256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 48 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 410
- Zoro # G2201809
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 48 in |
Panel Width | 48" |
Panel Height | 5.0 ft. |
Post Width | 2" |
Overall Depth | 1 in |
Mesh Size | 2 in x 1 in |
Wire Mesh Opening Width | 2 in |
Overall Dimensions | 10 ft H x 48 in W x 1 in D |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 48 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Slot 5/16-18 X 1.25", 15 S (3297)
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 4 ft x 4ft, Powder Coated (48RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- HUSKY RACK & WIRE Post 3-Way (V5508W)
- Wirecrafters Wire Rooms and Partitions