Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 4 ft x 4 ft, Enamel
Mfr # 48
Zoro # G1994288
product price: $214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$214.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 48 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 48
- Zoro # G1994288
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 48 in |
Panel Height | 4.0 ft. |
Panel Width | 48" |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Overall Depth | 1 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Wire Mesh Opening Height | 1 in |
Wire Mesh Opening Width | 2 in |
Overall Dimensions | 8 ft H x 48 in W x 1 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 48 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228BLUE)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (QUS250BL)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H (8528GRBKYL.06)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- Wirecrafters Wire Rooms and Partitions