Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 3 ft x 5ft, Powder Coated
Mfr # 310RW
Zoro # G1994461
product price: $170.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 36 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 310RW
- Zoro # G1994461
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 36 in |
Overall Depth | 1 in |
Post Width | 2" |
Panel Height | 5.0 ft. |
Panel Width | 36" |
Mesh Size | 2 in x 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 10 ft H x 36 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 36 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Side/Back Ledge 18", Chrome, 2PK (5GRN0)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481SD)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- ZORO SELECT Wire Partition Panel, W 5 Ft x H 7 Ft (19N865)
- Wirecrafters Wire Rooms and Partitions