Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 2 ft x 5ft, Powder Coated
Mfr # 210RW
Zoro # G1994400
product price: $141.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 24 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 210RW
- Zoro # G1994400
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 24 in |
Post Width | 2" |
Mesh Size | 2 in x 2 in |
Panel Width | 24" |
Panel Height | 5.0 ft. |
Overall Depth | 1 in |
Overall Dimensions | 10 ft H x 24 in W x 1 in D |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 24 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Nesting Container, Gray, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9GY)
- AKRO-MILS Green Attached Lid Container, Plastic, Steel Hinge (39120GRN)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 42"X48", Adj. Height, Handle (2PDSEH426P2FLLR)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- Wirecrafters Wire Rooms and Partitions