Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 2 ft x 5 ft, Enamel
Mfr # 210
Zoro # G1994358
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 24 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 210
- Zoro # G1994358
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 24 in |
Panel Height | 5.0 ft. |
Overall Depth | 1 in |
Panel Width | 24" |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 10 ft H x 24 in W x 1 in D |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 24 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 16 Deep (AMG WS-1624)
- AZAR DISPLAYS 4"W x 8"H Clear Acrylic Cylinder (556408)
- GREENMADE Pro Grade 12 gal BlackYellow Storage Box 147 in H X 15 in W X 205 in D Stackable (691294)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In (HD478RW)
- Wirecrafters Wire Rooms and Partitions