Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 2 ft x 4ft, Powder Coated
Mfr # 28RW
Zoro # G1994498
product price: $157.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 24 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 28RW
- Zoro # G1994498
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 24 in |
Mesh Size | 2 in x 2 in |
Post Width | 2" |
Panel Height | 4.0 ft. |
Panel Width | 24" |
Overall Depth | 1 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 8 ft H x 24 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 24 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Ledge for Wire Shelves, Black Epoxy, 24L x 4H (AL424B)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Sliding Gate, 8 ft x 10 ft 1/4 In, Enamel (SD81010)
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In (DHD878)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD678)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- Wirecrafters Wire Rooms and Partitions