Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 2 ft x 4 ft, Enamel
Mfr # 28
Zoro # G1994279
product price: $159.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 24 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 28
- Zoro # G1994279
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 24 in |
Mesh Size | 2 in x 1 in |
Panel Width | 24" |
Overall Depth | 1 in |
Panel Height | 4.0 ft. |
Post Width | 2" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Overall Dimensions | 8 ft H x 24 in W x 1 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 24 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- AMGOOD 20x20 Rolling Prep Table with Stainless Steel Top (AMG WT-2020-WHEELS)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 1 Sided (10101)
- ZORO SELECT Hinged Door, W 3 Ft x H 7 Ft (19N879)
- Wirecrafters Wire Rooms and Partitions