Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 2 ft x 4 ft, Enamel
Mfr # 212
Zoro # G1994303
product price: $228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 24 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 212
- Zoro # G1994303
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 24 in |
Overall Depth | 1 in |
Panel Height | 4.0 ft. |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Panel Width | 24" |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 12 ft H x 24 in W x 1 in D |
Wire Mesh Opening Width | 1 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 24 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- ALERA Shelf Liners 36x18", Plastic, PK4 (ALESW59SL3618)
- RICHELIEU 12 in 305mm Folding Support Bracket with Extension, Black Finish (657790)
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- Wirecrafters Wire Rooms and Partitions