Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 10 ftx4 ft, Powder Coated
Mfr # 1012RW
Zoro # G9896214
product price: $688.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 120 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 1012RW
- Zoro # G9896214
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 120 in |
Panel Width | 120" |
Post Width | 2" |
Overall Depth | 1 in |
Mesh Size | 2 in x 2 in |
Panel Height | 4.0 ft. |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Wire Mesh Opening Height | 2 in |
Overall Dimensions | 12 ft H x 120 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Medium-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 120 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 330 Gal Rebottled IBC (GC330-REBOTTLE)
- GLOBAL INDUSTRIAL Unassembled Wardrobe Cabinet, 36x18x72, Gray (270031GY)
- LEWISBINS Plastic Divider, Black, 13 15/16 in L, Not Applicable W, 6 1/4 in H, 6 PK (DPB14-7 Div)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- WIRECRAFTERS Physical Barrier Hinged Door, 4 ft x 5 ft (HDR455)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- WIRECRAFTERS Welded Wire Partition, 4 sided, hinge door (12124RW)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- HUSKY RACK & WIRE Post Line (V5508)
- Wirecrafters Wire Rooms and Partitions