Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 10 ft x 4 ft, Enamel
Mfr # 108
Zoro # G9896406
product price: $358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$358.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 120 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 108
- Zoro # G9896406
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 120 in |
Overall Depth | 1 in |
Post Width | 2" |
Mesh Size | 2 in x 1 in |
Panel Height | 4.0 ft. |
Panel Width | 120" |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 8 ft H x 120 in W x 1 in D |
Wire Mesh Opening Height | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 120 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (13018RED)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, YL (880-7-YL)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Woven Wire Partition, 2 sided, Slide door (10102)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 2 Sided (1020102)
- GLOBAL INDUSTRIAL Wire Mesh Panel, 2'W x 8'H (603321)
- Wirecrafters Wire Rooms and Partitions