Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 ft x 5 ft, Enamel
Mfr # 110
Zoro # G1994419
product price: $137.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 12 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 110
- Zoro # G1994419
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 12 in |
Overall Depth | 1 in |
Panel Width | 12" |
Mesh Size | 2 in x 1 in |
Panel Height | 5.0 ft. |
Post Width | 2" |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 1 in |
Overall Dimensions | 10 ft H x 12 in W x 1 in D |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 5 ft H Stacking Panels, Overall Height 10 ft, Overall Depth 1 in, Overall Width 12 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP10, CP10, RP10, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- 80/20 Access Hole Drill 7.1 mm (40-6070)
- RUBBERMAID COMMERCIAL Drain Plug Kit, Use With 1MDB5-8, 1MDC1 (FG505012)
- KNAPE & VOGT BRACKET SHELF&ROD WHT11"" (RP-0045-WT)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Physical Barrier Run Post, 4Inx5ft3-1/4In (RP5)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- WIRECRAFTERS Sliding Gate, 5 ft x 8 ft 1/4 In, Enamel (SD588)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 7 Ft (19N867)
- Wirecrafters Wire Rooms and Partitions