Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 ft x 4ft, Powder Coated
Mfr # 18RW
Zoro # G1994382
product price: $122.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 12 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 18RW
- Zoro # G1994382
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 12 in |
Mesh Size | 2 in x 2 in |
Post Width | 2" |
Overall Depth | 1 in |
Panel Width | 12" |
Panel Height | 4.0 ft. |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening HxW | 2 in x 2 in |
Overall Dimensions | 8 ft H x 12 in W x 1 in D |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Medium-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 12 in, Steel, Powder-Coated, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Welded, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Benches, 27-7/8 To 35-3/8, Gray (249507)
- METRO Reel Shelf, 18"D x 36"W x 3-3/4"H (R1836BR-7)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48 W (2015)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELBK)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Woven Part Cage, 10ft.6inWx2inD, 2 Sided (1020102)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (12124C)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- Wirecrafters Wire Rooms and Partitions