Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 ft x 4 ft, Enamel
Mfr # 18
Zoro # G1994218
product price: $137.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 8 ft
- Overall Width 12 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # 18
- Zoro # G1994218
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 12 in |
Overall Depth | 1 in |
Post Width | 2" |
Panel Height | 4.0 ft. |
Panel Width | 12" |
Mesh Size | 2 in x 1 in |
Overall Dimensions | 8 ft H x 12 in W x 1 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (2) Heavy-Duty 4 ft H Stacking Panels, Overall Height 8 ft, Overall Depth 1 in, Overall Width 12 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 2, Compatible Manufacturer Model Number AP8, CP8, RP8, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- ENPAC Open Head Salvage Drum, Polyethylene, 50 gal, Unlined, Yellow (1259-YE)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 8"D x 6"H (BKTM02X08X06HSSS)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 48"x18" (SVTR-1848)
- WIRECRAFTERS Corner Post, 2 In x 8 ft 5-1/4 In (CP8)
- WIRECRAFTERS Sliding Gate, 6 ft x 8 ft 1/4 In, Enamel (SD688)
- WIRECRAFTERS Partition Panel, 6 ft x 4ft, Powder Coated (68RW)
- WIRECRAFTERS Run Post, 2In x 8ft 5-1/4In, Powder Coated (RP8)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD378RW)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- Wirecrafters Wire Rooms and Partitions