Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 ft x 4 ft, Enamel
Mfr # 112
Zoro # G1994391
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 12 ft
- Overall Width 12 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # 112
- Zoro # G1994391
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 12 ft |
Overall Width | 12 in |
Mesh Size | 2 in x 1 in |
Panel Height | 4.0 ft. |
Panel Width | 12" |
Post Width | 2" |
Overall Depth | 1 in |
Overall Dimensions | 12 ft H x 12 in W x 1 in D |
Wire Mesh Opening HxW | 2 in x 1 in |
Wire Mesh Opening Width | 1 in |
Wire Mesh Opening Height | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes (3) Heavy-Duty 4 ft H Stacking Panels, Overall Height 12 ft, Overall Depth 1 in, Overall Width 12 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware No, Method of Construction Woven, Number of Subpanels 3, Compatible Manufacturer Model Number AP12, CP12, RP12, Standards ANSI, OSHA, RIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 36W x 18D x 60H With 4 Shelves, Wood Deck, Gray (B2297476)
- ECONOCO Banner Displayer, Black (DBD96/B)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- WIRECRAFTERS Welded Wire Partition, 2 sided, Slide Door (10102RW)
- WIRECRAFTERS Slotted Angle, Steel, Powder Coated (SA10C)
- WIRECRAFTERS Partition Panel, 5 ft x 4 ft, Enamel (58)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Double Hinged Gate, 6 ft x 7 ft 3-1/4 In (DHD6712)
- GLOBAL EQUIPMENT Global Industrial„¢ Machinery Wire Fence Partition Connecting Post, Yellow (G5506)
- Wirecrafters Wire Rooms and Partitions