Shop All Wire Rooms and Partitions
Wirecrafters
Partition Panel, 1 ft 2-3/8 In x 10 ft
Mfr # AP10
Zoro # G1994312
product price: $163.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 10 ft
- Overall Width 2 1/2 in to 11 in
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # AP10
- Zoro # G1994312
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 2 1/2 in to 11 in |
Mesh Size | 2 in x 1 in |
Post Width | 2" |
Base Plate Width | 2 in |
Overall Depth | 7 in |
Panel Width | 14-3/8" |
Panel Height | 10.0 ft. |
Base Plate Depth | 7 in |
Wire Mesh Opening HxW | 1 in x 2 in |
Footplate Width | 2 in |
Wire Mesh Opening Height | 1 in |
Overall Dimensions | 10 ft H x 2 1/2 in to 11 in W x 7 in D |
Footplate Depth | 7 in |
Wire Mesh Opening Width | 2 in |
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 1 in, Panel Style Adjustable & Stackable, Mesh Shape Square, Includes (2) 1 ft 11 in x 5 ft H Adjustable Stacking Panels, Overall Height 10 ft, Overall Depth 7 in, Overall Width 2 1/2 in to 11 in, Steel, Enamel, Gray, Wire Thickness 3/32 in, Includes Mounting Hardware Yes, Method of Construction Woven, Footplate Depth 7 in, Footplate Width 2 in, Number of Subpanels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-4D-248)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- WIRECRAFTERS Woven Wire, 4 Sided, hinged door, Ceiling (884C)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- WIRECRAFTERS Partition Panel, 2 ft x 4ft, Powder Coated (28RW)
- WIRECRAFTERS Woven Part Cage, 8 ft. 5-1/4inH, 2 Sided (81082)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- WIRECRAFTERS Hinged Gate, 4 ft x 7 ft 3-1/4 In, Enamel (HD478)
- HUSKY RACK & WIRE Tunnel Slide Door (V590410)
- Wirecrafters Wire Rooms and Partitions