Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 5 Bay, 96inW, 48in BaseD
Mfr # RE81248SD5
Zoro # G3460217
product price: $11,912.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,912.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 5
- Overall Height 144 in
- Overall Width 96 in
- Overall Depth 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE81248SD5
- Zoro # G3460217
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 144 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 5 |
Material | Steel |
Color | Gray |
Finish | Powder Coated |
Gauge | 10 ga |
Includes | (5) Sliding Doors, Overhead Track |
Item | Enclosure Kit |
Mounting | Rack |
For Use With | Pallet Racks |
Includes Hardware | Yes |
Number of Bays | 5 |
Description
Enclosure Kit, Number of Bays 5, (5) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 144 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 36 in W, 72 in D, 48 in L (3ZRT9)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- MESA SAFE CO Fire Rated Security Safe, 3.3 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020E)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- Wirecrafters Pallet Racks