Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 5 Bay, 96inW, 42in BaseD
Mfr # RE81242SD5
Zoro # G3459429
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$12,177.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 5
- Overall Width 96 in
- Overall Depth 42 in
- Material Steel
- For Use With Pallet Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # RE81242SD5
- Zoro # G3459429
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 144 in |
Overall Width | 96 in |
Overall Depth | 42 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 5 |
Material | Steel |
For Use With | Pallet Racks |
Finish | Powder Coated |
Item | Enclosure Kit |
Includes | (5) Sliding Doors, Overhead Track |
Mounting | Rack |
Gauge | 10 ga |
Color | Gray |
Includes Hardware | Yes |
Number of Panels | 7 |
Number of Bays | 5 |
Description
Enclosure Kit, Number of Bays 5, Number of Panels 7, (5) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 144 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Shelf 4Plst Med Duty Blk (91021)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- Wirecrafters Pallet Rack Enclosures