Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 5 Bay, 96inW, 36in BaseD
Mfr # RE81036SD5
Zoro # G3458911
product price: $9,376.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,376.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 5
- Overall Width 96 in
- Overall Depth 36 in
- Material Steel
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE81036SD5
- Zoro # G3458911
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 5 |
Material | Steel |
Gauge | 10 ga |
Color | Gray |
Includes | (5) Sliding Doors, Overhead Track |
Finish | Powder Coated |
For Use With | Pallet Racks |
Item | Enclosure Kit |
Number of Panels | 7 |
Number of Bays | 5 |
Includes Hardware | Yes |
Description
Enclosure Kit, Number of Bays 5, Number of Panels 7, (5) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 36 in, Overall Height 120 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- LYON Bench, Locker Room (DD5810)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- Wirecrafters Pallet Rack Enclosures