Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 5 Bay, 144inW, 36in BaseD
Mfr # RE121236SD5
Zoro # G3460025
product price: $24,172.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$24,172.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 5
- Overall Width 144 in
- Material Steel
- Color Gray
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE121236SD5
- Zoro # G3460025
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 144 in |
Overall Width | 144 in |
Overall Depth | 36 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 5 |
Material | Steel |
Color | Gray |
Gauge | 10 ga |
Mounting | Floor/Rack |
Footplates | 2 in x 7 in |
Item | Enclosure Kit |
Includes | (5) Sliding Doors, Overhead Track |
Finish | Powder Coated |
For Use With | Pallet Racks |
Includes Hardware | Yes |
Number of Panels | 7 |
Number of Bays | 5 |
Description
Enclosure Kit, Number of Bays 5, Number of Panels 7, (5) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 36 in, Overall Height 144 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 42 in D (184209643108DA)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, Green, 11 5/8 in L (QSB100GN)
- NATIONAL HARDWARE 4.75 in. L Powder Coated Gray Steel Handy Hook 30 lb. cap. , 2PK (N112-046)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- Wirecrafters Pallet Rack Enclosures