Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 3 Bay, 96inW, 42in BaseD
Mfr # RE8842SD3
Zoro # G3459051
product price: $5,123.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,123.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 3
- Overall Width 96 in
- Material Steel
- Color Gray
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE8842SD3
- Zoro # G3459051
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 42 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 3 |
Material | Steel |
Color | Gray |
Gauge | 10 ga |
Item | Enclosure Kit |
For Use With | Pallet Racks |
Mounting | Rack |
Includes | (3) Sliding Doors, Overhead Track |
Finish | Powder Coated |
Includes Hardware | Yes |
Number of Bays | 3 |
Number of Panels | 5 |
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 96 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- GLOBAL EQUIPMENT Nexel Cleaning Chemical Dunnage Rack for 5 Gallon Pails - Nexelon (670184)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2424)
- 80/20 Power Bit 3/16" Hex Ball End (6090)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- PALLET FLOW Pallet Flow Gate (301464)
- Wirecrafters Pallet Rack Enclosures