Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 3 Bay, 144inW, 48inBaseD
Mfr # RE121248SD3
Zoro # G3459130
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,773.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 3
- Overall Width 144 in
- Overall Depth 48 in
- Material Steel
- Gauge 10 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirecrafters
- MFR # RE121248SD3
- Zoro # G3459130
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 144 in |
Overall Width | 144 in |
Overall Depth | 48 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 3 |
Material | Steel |
Item | Enclosure Kit |
Gauge | 10 ga |
For Use With | Pallet Racks |
Includes | (3) Sliding Doors, Overhead Track |
Footplates | 2 in x 7 in |
Color | Gray |
Mounting | Floor/Rack |
Finish | Powder Coated |
Includes Hardware | Yes |
Number of Bays | 3 |
Number of Panels | 5 |
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 144 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Drip Pan, Attachable, 3/4" (KB521P)
- RUBBERMAID COMMERCIAL Drain Plug Kit, Use With 1MDB5-8, 1MDC1 (FG505012)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3658AA3A2)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- Wirecrafters Pallet Racks