Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 3 Bay, 144inW, 36inBaseD
Mfr # RE12836SD3
Zoro # G3460165
product price: $10,581.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,581.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 3
- Overall Height 96 in
- Overall Width 144 in
- Overall Depth 36 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE12836SD3
- Zoro # G3460165
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 144 in |
Overall Depth | 36 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 3 |
Material | Steel |
Item | Enclosure Kit |
Gauge | 10 ga |
For Use With | Pallet Racks |
Finish | Powder Coated |
Includes | (3) Sliding Doors, Overhead Track |
Color | Gray |
Number of Bays | 3 |
Includes Hardware | Yes |
Number of Panels | 5 |
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 36 in, Overall Height 96 in, Overall Width 144 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- ETTORE Super Bucket Hanging Sieve (85300)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Back Panel, 96inW, Gray, 2in BaseD (BACK84)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 60"H W/3" Offset Drop-In Brackets (RS1N080305)
- Wirecrafters Pallet Rack Enclosures