Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 3 Bay, 120inW, 48inBaseD
Mfr # RE91048SD3
Zoro # G3460101
product price: $6,145.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,145.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 3
- Overall Height 120 in
- Overall Width 120 in
- Overall Depth 48 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE91048SD3
- Zoro # G3460101
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 120 in |
Overall Depth | 48 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 3 |
Material | Steel |
Includes | (3) Sliding Doors, Overhead Track |
Mounting | Rack |
Item | Enclosure Kit |
Gauge | 10 ga |
Color | Gray |
Finish | Powder Coated |
For Use With | Pallet Racks |
Number of Panels | 5 |
Includes Hardware | Yes |
Number of Bays | 3 |
Description
Enclosure Kit, Number of Bays 3, Number of Panels 5, (3) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 120 in, Overall Width 120 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Gray (30636)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- Wirecrafters Pallet Racks