Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD
Mfr # RE81042SD2
Zoro # G3458677
product price: $4,855.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,855.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 2
- Material Steel
- Includes (2) Sliding Doors, Overhead Track
- For Use With Pallet Racks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE81042SD2
- Zoro # G3458677
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 96 in |
Overall Depth | 42 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 2 |
Material | Steel |
Includes | (2) Sliding Doors, Overhead Track |
For Use With | Pallet Racks |
Finish | Powder Coated |
Gauge | 10 ga |
Item | Enclosure Kit |
Color | Gray |
Number of Panels | 4 |
Number of Bays | 2 |
Includes Hardware | Yes |
Description
Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 42 in, Overall Height 120 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 4-Way Adjustable Gloss White Garment Rack (PS4-ADJWH)
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W4-1/16, Ivory (QTB406IV)
- ORBIS Flipak Distribution Container, 15-3/16 x 10-7/8 x 9-11/16, Gray (FP06-GY)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 16 X 16, 8Ft High, No Top (FL4H161608)
- Wirecrafters Pallet Rack Enclosures