Shop All Pallet Rack Enclosures
Wirecrafters
Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD
Mfr # RE101048SD2
Zoro # G3458808
product price: $4,800.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,800.99
Free 30-Day Returns
Key Features
- Number of Shelving Bays 2
- Material Steel
- Color Gray
- Includes (2) Sliding Doors, Overhead Track
- For Use With Pallet Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RE101048SD2
- Zoro # G3458808
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 120 in |
Overall Depth | 48 in |
Details
Shelving Enclosure Item | Enclosure Kit |
Number of Shelving Bays | 2 |
Material | Steel |
Color | Gray |
Includes | (2) Sliding Doors, Overhead Track |
For Use With | Pallet Racks |
Item | Enclosure Kit |
Mounting | Rack |
Finish | Powder Coated |
Gauge | 10 ga |
Includes Hardware | Yes |
Number of Bays | 2 |
Number of Panels | 4 |
Description
Enclosure Kit, Number of Bays 2, Number of Panels 4, (2) Sliding Doors, Overhead Track, Includes Hardware Yes, Overall Depth 48 in, Overall Height 120 in, Overall Width 120 in, 10 ga, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 14 ga. Industrial Cabinet 30 inW x 24 inD x 75 inH (2.66-243-L)
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- FAZTEK Plastic Door Handle, Small, Plastic (13AC7300)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 13 Shelves, Gray (740-95)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- Wirecrafters Pallet Rack Enclosures