Shop All Pallet Rack Enclosures
Wirecrafters
Pal Rack Dble Hinged DR, 96inW, 2in BaseD
Mfr # RDH888
Zoro # G3458896
product price: $983.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- Finish Powder Coated
- For Use With Pallet Racks
- Mounting Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RDH888
- Zoro # G3458896
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 96 in |
Overall Depth | 1 1/4 in |
Details
Shelving Enclosure Item | Door Kit |
Material | Steel |
Finish | Powder Coated |
For Use With | Pallet Racks |
Mounting | Rack |
Includes | (2) Bi-Parting Doors |
Item | Door Kit |
Color | Gray |
Gauge | 10 ga |
Includes Hardware | Yes |
Number of Bays | 1 |
Door Type | Bi-Parting |
Description
Door Kit, Number of Bays 1, (2) Bi-Parting Doors, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 96 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Bi-Parting Door Type, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Inner Ring (1010830)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1588-2A-PT)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- GLOBAL INDUSTRIAL Upright Frame, Steel, 36D X 96H (23CP3696)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH810)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK104)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx48"H W/6" Offset Drop-In Brackets (RS1N120604)
- Wirecrafters Pallet Rack Enclosures