Shop All Pallet Rack Enclosures
Wirecrafters
Pal Rack Dble Hinged DR, 96inW, 2in BaseD
Mfr # RDH810
Zoro # G3459541
product price: $1,130.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- Gauge 10 ga
- Mounting Rack
- Includes (2) Bi-Parting Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RDH810
- Zoro # G3459541
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 120 in |
Overall Width | 96 in |
Overall Depth | 1 1/4 in |
Details
Shelving Enclosure Item | Door Kit |
Material | Steel |
Gauge | 10 ga |
Mounting | Rack |
Includes | (2) Bi-Parting Doors |
Color | Gray |
Item | Door Kit |
Finish | Powder Coated |
For Use With | Pallet Racks |
Door Type | Bi-Parting |
Includes Hardware | Yes |
Number of Bays | 1 |
Description
Door Kit, Number of Bays 1, (2) Bi-Parting Doors, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 120 in, Overall Width 96 in, 10 ga, Gray, Powder Coated, Bi-Parting Door Type, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Yellow (1623M)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- MILLER ELECTRIC Vise and Vise Mount, 7W x 14D x 12H, Gray (300611)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH888)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH98)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- WIRECRAFTERS Back Panel, 120inW, Gray, 2in BaseD (BACK105)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- Wirecrafters Pallet Rack Enclosures