Shop All Pallet Rack Enclosures
Wirecrafters
Pal Rack Dble Hinged DR, 108inW, 2in BaseD
Mfr # RDH98
Zoro # G3460016
product price: $1,535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,535.99
Free 30-Day Returns
Key Features
- Overall Depth 1 1/4 in
- Material Steel
- Mounting Rack
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirecrafters
- MFR # RDH98
- Zoro # G3460016
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in |
Overall Width | 108 in |
Overall Depth | 1 1/4 in |
Details
Shelving Enclosure Item | Door Kit |
Material | Steel |
Mounting | Rack |
Item | Door Kit |
Finish | Powder Coated |
Color | Gray |
Gauge | 10 ga |
Includes | (2) Bi-Parting Doors |
For Use With | Pallet Racks |
Number of Bays | 1 |
Includes Hardware | Yes |
Door Type | Bi-Parting |
Description
Door Kit, Number of Bays 1, (2) Bi-Parting Doors, Includes Hardware Yes, Overall Depth 1 1/4 in, Overall Height 96 in, Overall Width 108 in, 10 ga, Gray, Powder Coated, Bi-Parting Door Type, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (9-6)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 96inW, 2in BaseD (RDH812)
- WIRECRAFTERS Side Panel Kit, 39inW, Gray, 42in BaseD (BACK428S)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK95)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- Wirecrafters Pallet Rack Enclosures